Buy more than* S$200* and get FREE SHIPPING

Ratcheting Hub Nut Wrench

4.75 (4)
Weight (g)
330
Overall Length (mm)
270
Dimension (mm)
14x15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-160 35521123 74.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Detaching the front and rear wheels of the bicycle.
5
From Japan
On 2017-04-19 14:50:51
Even if there are front and rear wheel detachment, this one can make it easy.
This review is about item#35521123.
Tightening the nuts of the front and rear wheels of the bicycle
4
From Japan
On 2014-11-20 20:46:08
Even if it is not a ratchet wrench for a wheel business, even a cheap double-mouth ratchet wrench was good, but since there is no double-ended wrench with 14 to 15, we purchase a high-priced high-priced wrench for a wheelchair did. Before purchasing this wrench, I used 14 to 15 wrenches for construction but I lost it because I lost it, so it was okay for a construction wrench this time, but there are no 14 to 15 in the wrench for construction So I made it for the wheel accessory. It is not a mystery.
This review is about item#35521123.
Bicycle repair
5
From Japan
On 2013-06-15 00:04:23
I am useful in Mamachari so I can turn 14 mm and 15 mm
This review is about item#35521123.
Bicycle repair
5
From Japan
On 2013-05-07 18:00:40
Powerful
This review is about item#35521123.

Related Products