Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber Hose, For Radiator

4.85 (13)
Reinforcing Layer
1B
Standard
JASO standard product
Length (m)
1
...see all>
Product Options
ADD TO CART
Appearance Hose Dimension (Inner Diameter x Outside Diameter) (mm) Nominal Designation Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appearance Hose Dimension (Inner Diameter x Outside Diameter) (mm) Nominal Designation Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cloth winding type 50.8x62.8 50 0.1 1PC 1 RH-0006A 35526233 95.99 SGD
In stock
Cloth winding type 57.1x69.1 57 0.1 1PC 1 RH-0007A 35526242 149.99 SGD
In stock
Cloth winding type 63.5x77.5 64 0.1 1PC 1 RH-0008A 35526251 169.99 SGD
Shipped after 2018-05-07
Cloth winding type 70.0x84.0 70 0.1 1PC 1 RH-0009A 35526267 189.99 SGD
Shipped after 2018-05-07
Cloth winding type 76.0x90.0 76 0.1 1PC 1 RH-0010A 35526276 199.99 SGD
Shipped after 2018-05-07
Smooth type 44.5x54.5 45 0.2 1PC 1 RH-0005A 35526224 86.99 SGD
In stock
Smooth type 22.2x29.2 22 0.3 1PC 1 RH-0001A 35526181 41.99 SGD
In stock
Smooth type 25.4x34.4 25 0.3 1PC 1 RH-0002A 35526197 47.99 SGD
In stock
Smooth type 31.8x41.8 32 0.2 1PC 1 RH-0003A 35526206 58.99 SGD
In stock
Smooth type 38.1x48.1 38 0.2 1PC 1 RH-0004A 35526215 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Used for restoration of old car
4
From Japan
On 2018-04-13 17:30:03
Because it is for radiator, it can be used with confidence in the cooling line.
This review is about item#35526197.
As a carburetor wearing insulator
5
From Japan
On 2018-03-23 23:22:01
Used as Mikuni VM 32 Spigot type insulator. Since the required length is around 40 mm per piece, you can cut off more than 20 pieces and try different lengths. Also, the price is cheap and durability is not bothersome. In the general office cutter at hand, the blade did not stand, and using sausage, I was able to cut silk spray into the net cleanly.
This review is about item#35526215.
Car Repair
5
From Japan
On 2018-02-25 22:01:57
I used it for radiator pipe exchange of capella wagon. It is satisfactory without recessing even if bent in size and perfect.
This review is about item#35526206.
Light tiger's radiator hose
5
From Japan
On 2015-09-01 20:36:52
I decided to use it as a substitute because the aged deteriorated radiator hose ruptured and it tried to straighten it with genuine products but it told me that it takes 1 week. Quality is good. Although it is a straight tube, if it is a gentle bending angle, it will not collapse until about 30 degrees. It was good to purchase it because it is far cheaper than genuine products.
This review is about item#35526197.
Used for motorcycle radiator hose.
4
From Japan
On 2015-08-10 22:07:40
It is a satisfactory feeling of use. Collapsing occurs with some bending if it raises improvement points, so I think that it is even better if you follow the bending without crushing.
This review is about item#35526197.
Development experiment
5
From Japan
On 2015-02-20 13:34:12
Purchased for development experiments. It is used for verification work.
This review is about item#35526206.
Used to replace hose from Jeep water pump
5
From Japan
On 2014-07-10 22:11:02
I used this rubber hose because the hose from Mitsubishi Jeep's water pump torn. Since we are exchanging cabs other than genuine, there is freedom in handling and there are no troubles after that. I will be able to use it next time.
This review is about item#35526181.
Pass the automobile cooling water. Radiator ~ Engine
5
From Japan
On 2014-05-27 21:03:54
It is good that you can get casual size easily. The price is also OK.
This review is about item#35526181.
Radiator hose
5
From Japan
On 2014-03-06 18:07:21
Very nice
This review is about item#35526206.
For tractor radiator
5
From Japan
On 2013-10-04 22:25:54
I thought that there were no parts, it was perfectly attached to the tractor 40 years ago.
This review is about item#35526206.

Related Products