Buy more than* S$200* and get FREE SHIPPING

Rubber Hose, Heater

5.00 (5)
Caution
Oils prohibited.Please do not use fluids and oils, etc.Please wipe it off immediately when oils is attached.
Working Pressure (MPa)
0.3
Standard
JASO standard product
...see all>
Product Options
ADD TO CART
Nominal Designation Hose Dimension (Inner Diameter x Outside Diameter) (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Hose Dimension (Inner Diameter x Outside Diameter) (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 25.4x34.4x3P 20 1PC 1 RH-3025A 35526337 729.99 SGD
Shipped after 2018-03-01
32 31.8x41.8x3P 20 1PC 1 RH-3032A 35526346 929.99 SGD
Shipped after 2018-03-01
- 9.5x16.5x1B 10 1PC 1 RH-3010A 35526285 97.99 SGD
In stock
19 19.0x26.0x2P 20 1PC 1 RH-3019A 35526321 669.99 SGD
Shipped after 2018-03-01
12 13.0x20.2x1B 20 1PC 1 RH-3012T 35526303 149.99 SGD
In stock
15 16.0x23.3x1B 20 1PC 1 RH-3015T 35526312 169.99 SGD
In stock
10 9.5x16.5x1B 1.3 1PC 1 RH-3010C 35526294 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2017-07-12 01:12:55
It is rich in size and easy to use with texture equivalent to automobile manufacturer genuine.
This review is about item#35526294.
Track heater hose
5
From Japan
On 2015-01-23 19:17:14
With the low price, we withdrew the complicated part of the heater hose and efficient handling was possible, so work efficiency improved.
This review is about item#35526312.
Reliability test of automotive heat exchanger
5
From Japan
On 2014-08-06 13:57:16
I bought RH - 3019 first, but I use it as well as that I used before as well as there. Since the price is also about half, we also contributed to cost reductions. I personally think that I would like to purchase it next time as well.
This review is about item#35526312.
Experiment work of automobile heat exchanger
5
From Japan
On 2014-08-05 13:16:45
There is no problem with the feeling of use equivalent to conventional use items (for nominal diameter 19 more than that). The price is less than half price. Personally I would like to continue purchasing.
This review is about item#35526321.
Auto Repair
5
From Japan
On 2013-07-10 20:42:40
Especially it can be used without problems. The rest is durable. I would like a lineup of 8 mm as well.
This review is about item#35526294.

Related Products