Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Hose, Gasoline

4.68 (28)
Working Pressure (MPa)
0.2
...see all>
Product Options
ADD TO CART
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Nominal Designation Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Nominal Designation Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0x13.5x1B 6 20 1PC 1 RH-0023 35526355 169.99 SGD
Shipped after 2018-06-25
9.5x17.5x1B 9 20 1PC 1 RH-0039 35526416 299.99 SGD
Shipped after 2018-06-28
7.5x15.0x1B 8 20 1PC 1 RH-0024 35526364 189.99 SGD
Shipped after 2018-06-27
4.5x12.0x1B 4 20 1PC 1 RH-0028 35526373 179.99 SGD
Shipped after 2018-06-28
4.5x12.0x1B 4 2 1PC 1 RH-0030 35526382 17.99 SGD
Shipped after 2018-06-25
6.0x13.5x1B 6 2 1PC 1 RH-0031 35526391 21.99 SGD
Shipped after 2018-06-25
7.5x15.0x1B 8 2 1PC 1 RH-0032 35526407 22.99 SGD
Shipped after 2018-06-25
9.5x17.5x1B 9 2 1PC 1 RH-0040 35526425 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 20
4 star 7
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Exchange of AZ-1 gasoline hose
5
From Japan
On 2018-06-20 08:59:14
Because genuine products are steadily rising I tried this generic item, I am satisfied that I can use it without problems so far.
This review is about item#35526391.
Car gasoline piping
5
From Japan
On 2018-05-31 14:41:58
It is more durable and soft than what I used to date I was relieved that the handling was also good!
This review is about item#35526407.
Car maintenance
4
From Japan
On 2017-11-10 10:52:19
Yokohama rubber is highly reliable. Rubber is harder than genuine Sumitomo made.
This review is about item#35526382.
On the fuel pipe of the ship
5
From Japan
On 2017-10-18 17:12:13
Cost performance is the best! There are various kinds for gasoline etc. for motorcycles, but others are thin and there is a problem with durability. This hose seems to be thick, strong, durable, and so far this is the best.
This review is about item#35526364.
Car maintenance
5
From Japan
On 2017-07-25 16:32:49
I was worried because there was a comment that it was about 1 mm thicker than genuine and we had handling, but worrying was unnecessary. Even if it is very soft and wraps around the bottle of Lipovitan D it bends with enough margin so that there is no problem. With 2 meters it is just right for one car. It is not enough for 1 m to replace the whole. I had a hard time installing the hose clamp because it became thick. You should have prepared something of one size. Because it is a brand name, it can be relieved. I also replaced the return hose (4 Φ) at the same time. Actually, it seems that people were leaking. It seems to have become useless before the wall thickness is thin. I am satisfied with the gasoline odor at random.
This review is about item#35526391.
Fuel tank hose of old car (Fairlady Z S 30)
5
From Japan
On 2017-05-24 17:53:33
It is a fuel hose for Yokohama brand gasoline. You can use it with confidence.
This review is about item#35526407.
Update of motorcycle fuel system
5
From Japan
On 2017-05-20 19:11:48
For comparison, I bought it at the same time as the high temperature heat resistant and non heat resistant fuel hose of Keijima. It is made with very strong strength, it seems to be a bit difficult to handle, but it seems that it can be used not only in natural fall but also in places where fuel pressure is applied. I think that weather resistance is likely to be used, so I will try to use it as a troublesome part of updating.
This review is about item#35526407.
When replacing a torn hose
5
From Japan
On 2017-04-26 17:28:26
It is use in a cab car. I am expecting it to be stronger than the one I have been using so far.
This review is about item#35526407.
Car maintenance
5
From Japan
On 2017-04-11 09:37:54
To the fuel hose of a cab car. It is safe because it is thick and thready. The four wheels are just right, but it is unsuitable for two wheels.
This review is about item#35526407.
Motorcycle Maintenance
4
From Japan
On 2017-01-21 06:31:10
The motorcycle hose has become old, so I purchased it for replacement. It seemed to be tough but workability was not good for motorcycles because the wall thickness is thick. However, some of the other company's products will be crushed thinly, so we will purchase it the next time we need it.
This review is about item#35526391.

Related Products