Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General-Purpose Hose Straight-

4.82 (34)
Caution
Oils prohibited.Please do not use fluids and oils, etc.Please wipe it off immediately when oils is attached.
Dimension t (mm)
4
Dimensions L (mm)
2000
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 1PC 1 HH-3209 35526461 31.99 SGD
In stock
15.9 1PC 1 HH-3509 35526477 32.99 SGD
In stock
19 1PC 1 HH-3901 35526486 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
34 Customer Reviews
The reviews are automatic translation.
Toyota's heater hose
3
From Japan
On 2018-06-03 15:10:30
I got lost with other products at other site, but when I calculated the shipping cost, I bought it because it was better for caspa. I have confirmed the hose to the hand, but it seems to be problematic. I will exchange it when I have time.
This review is about item#35526477.
On a Voyager heater hose
5
From Japan
On 2018-05-23 18:25:56
Fitting is better than genuine and COSPA is also good. The leak of LLC also stopped.
This review is about item#35526477.
Maintenance
5
From Japan
On 2018-04-08 12:23:48
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#35526486.
Heater installation of construction machine
5
From Japan
On 2018-01-12 07:56:15
I am cheap and I am grateful. It is short at 2 m and it is too long for the other 20 m items so I am happy that there is a lineup of products of 10 m.
This review is about item#35526461.
Old car cooling water hose
5
From Japan
On 2017-11-30 15:27:39
I used it as a rear heater hose as a substitute for genuine parts discontinued parts, It is flexible because it has flexible and easy to use
This review is about item#35526461.
I used it for a car heater hose.
5
From Japan
On 2017-11-30 15:07:44
I used it as a part of a classic car 50 years ago. I used a general-purpose hose without genuine parts.
This review is about item#35526461.
Corona hot water heater repair
5
From Japan
On 2017-11-20 22:47:10
It is used for repairing Corona hot water heater which breaks every year. This time the damaged part cut due to the heat exchanger copper tube damage. And this general purpose hose was substituted for the genuine pipe shortage distance. I firmly play a substitute.
This review is about item#35526477.
Car Heater Piping Extension
5
From Japan
On 2017-11-17 10:15:08
It is enough for COSPA. But it is still cheap and repeats!
This review is about item#35526477.
It is used as a part of the product.
5
From Japan
On 2017-11-11 15:20:46
I use it as an accessory part of "engine oil cooler", but I think that it can be used with confidence just like genuine parts.
This review is about item#35526477.
Repair of automobile heater hose
5
From Japan
On 2017-09-14 20:25:53
Although I thought whether to purchase genuine parts, recent dealers are kept waiting for a long time in order waiting even for parts purchase, so I looked for something that seems to be just right, looking for it in monotalou. There was a bend and there was a little worried, but it was able to install without problems, the water leak was cured and it was saved!
This review is about item#35526477.

Related Products