Buy more than* S$200* and get FREE SHIPPING

Deadening Mold

4.88 (8)
Operating Temperature Range
-20 - 120 deg C
Adhesive
(Double-sided tape) acrylic pressure-sensitive adhesive
Base Material
(Double-sided tape) acrylic foam
Length (m)
3
Material (Body)
EPOM
Accessories
Super strong double-sided tape (3M Co., Ltd.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2658 35526626 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-06-06 17:56:59
Very versatile and easy to use. I think that I will repeat often.
This review is about item#35526626.
It is custom of private car.
5
From Japan
On 2017-12-05 22:50:26
For noise reduction, I use it everywhere in the vehicle. Particularly when we used the door weatherstrip for duplication, it was very effective. This time I will use it for filling the gap between both sides of the hood.
This review is about item#35526626.
Automatic door cushion tape
5
From Japan
On 2016-09-29 17:35:42
I was looking for maintenance parts but I ordered it looking at the catalog I am saving the item inventory in detail
This review is about item#35526626.
Quietness of car (gap filling of exterior).
4
From Japan
On 2016-06-10 16:04:39
I think that it is an easy-to-use product in various places depending on the name's design, ingenuity. Also, I do not know until time passes durability.
This review is about item#35526626.
I used it for Hiace.
5
From Japan
On 2016-02-10 15:05:33
I used it for Hiace. The sound of the door when the wind noise stopped and it closed was also good.
This review is about item#35526626.
Automotive door filling for gaps
5
From Japan
On 2015-12-15 12:25:38
When I purchased it several years ago, the release paper on the inner ring side was peeling off, the adhesive surface dried and about 50 cm did not become usable so I complained to the manufacturer. If purchased this time, measures were taken. There was a loose stopper dump ring on the inner ring. I am glad that you answered the complaint. It has durability, it is just good for filling the gap between cars.
This review is about item#35526626.
car
5
From Japan
On 2015-09-12 01:47:37
The size was just as easy to use.
This review is about item#35526626.
car
5
From Japan
On 2015-09-11 14:49:56
The size was just as easy to use.
This review is about item#35526626.

Related Products