Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Adaptive Bolt Size Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptive Bolt Size Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 22x10.5x2 For 1 front seats 1Bag(4PC) 1 2665 35526635 -
Discontinued
[x]
M10 22x10.5x2 Front suspension 1Bag(6PC) 1 2666 35526644 -
Discontinued
[x]
M10 22x10.5x2 Front suspension Front seat 1Bag(10PC) 1 2667 35526653 -
Discontinued
[x]
M8 22x8.5x2 Front suspension 1Bag(6PC) 1 2668 38439125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 5
Review Rating: 2.64
11 Customer Reviews
The reviews are automatic translation.
Riding
1
From Japan
On 2017-09-30 23:23:46
I do not know the effect ... After all, does not it reduce the bodily sensation noise alone?
This review is about item#38439125.
Driver's seat fixing bolt
3
From Japan
On 2017-05-07 17:42:23
It is used as a fixing bolt of the seat rail of the driver's seat of Honda-Azer. The degree of the effect ... I do not understand well. At least I do not feel like "ooo".
This review is about item#35526635.
Upper bolt part of the suspension (both front and rear)
2
From Japan
On 2017-02-05 15:37:43
I got it in 4 places of the manufacturer recommended installation place (10 pieces in the fixing bolt part of the front mount and the rear mount), but the effect was not felt.
This review is about item#35526635.
Silence
5
From Japan
On 2015-11-21 19:35:14
I wonder why the sound has become round. It is strange that picking up unevenness on the road surface sounds
This review is about item#35526653.
Reduced road noise
5
From Japan
On 2015-09-20 09:11:15
I bought it thought that it might change slightly by looking at writing, but it is over than expected! I work extraordinarily. I think that the result of the intellectual expense of whether it is effective if it is effective, long-term strength and strength is OK is added to the monetary amount. The discomfort is reduced considerably. However, I think that individual differences are big. I think that it will be a waste of money if you are not a person who knows running mistakes immediately after replacing the oil or by replacing the battery. I think that this effect is bargain. Work is also easy. It is used for compact car of RV. Because I also take a street ride, the tentacles did not move for the big RV. However, the vibration was giving up because of the tire. I am wearing the screws at the top of the coil spring and the seat. The sound of the tire felt like changing to a regular tire. Try it by all means nervous people who are concerned about road noise.
This review is about item#35526653.
Silence
1
From Japan
On 2014-07-17 09:43:05
I can not feel any effect. I tried quiet sound series considerably, but still I can not experience the quiet noise at all. We used useless money !!!
Clearing the car
1
From Japan
On 2013-11-13 13:34:51
A few months after attaching to the top of the strut, I do not know the effect well. If you look at it as if you do not change it will not be effective. It might be difficult if not too much vibration. Damping material is a placebo just to put in place when not worrying about placebo.
This review is about item#35526653.
Quietization of car
1
From Japan
On 2013-09-28 16:15:07
I tried using it to reduce road noise. I think that it is unnecessary to purchase until I put out money. I do not feel any change.
This review is about item#35526635.
I installed it in the ZVW 30 Prius · · · It seems that it does not change so much, so I do not think about repurchasing.
1
From Japan
On 2013-07-16 00:57:55
I attached it to the Prius · · · It seems that it does not change so much, so I do not think about repurchasing.
This review is about item#35526653.
Washer that delicately blocks the vibration of the body on the seat ,,
5
From Japan
On 2013-03-23 17:47:28
First of all, buy the driver's seat side with a feeling of half-trust, do not you want to buy those who expect a great change? Those who can understand subtle changes are definitely recommended! I checked the vibration with the hand while I was driving the assistant's seat that I am not fitting. There are very small micro vibrations, and in the long distance driving, the massage state continues and the source of fatigue is added, the assistant's seat side is added and installed. The difference in vibration can be understood by grasping the handle and controlling the vibration. Cost performance is good, it is a magical part.
This review is about item#35526635.

Related Products