Buy more than* S$200* and get FREE SHIPPING

Tire House Deadening Sprau

3.60 (5)
Indication of Use
Two places worth tire House
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
1PC(480mL) 1 2680 35526662 22.88 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Silencing effect also durability also not good enough
3
From Japan
On 2016-01-15 19:13:33
Construction is was easy to, but try to use, but is 1,000 kilometers and the construction does not seem to have silencing effect of about say so much, and the other, peeling have, I think that whether or not there is also a kind durability
This review is about item#35526662.
Repair of the car
4
From Japan
On 2015-04-15 20:02:02
good
This review is about item#35526662.
Noise reduction
1
From Japan
On 2014-07-17 09:48:10
I can not feel exactly the noise reduction.
Used car
5
From Japan
On 2014-06-22 23:07:55
It is used in operating vehicles have but be suppressed noise in spite construction is simple. Is that of the two places worth tire house with a single, but I think that than there is a considerable effect if construction in about one location with a single. It is the balance of the price is after.
This review is about item#35526662.
Soundproof in the tire house
5
From Japan
On 2013-10-28 22:20:24
This commercial vehicles for work in the old caravan. When blown is, there was and remove the tire, was directly used in the lazy. The result was all right. I think that happy patients will certainly quiet.
This review is about item#35526662.

Related Products