Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wiring Mall

3.00 (5)
Length (m)
2
Material
main body/elastomer, mount / ABS resin, an end cap/polyethylene, double-stick tape/(base material) nonwoven fabric, acrylic pressure sensitive adhesive (adhesive)
Accessories
Mount x24 piece (with double-stick tape), end cap x4 piece
...see all
Product Options
ADD TO CART
Indication of Use Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indication of Use Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5sq. /2, .2sq /4 1Set 1 1797 35526671 10.30 SGD
In stock
.5sq /4, .2sq /6 1Set 1 1798 35526687 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Appearance improvement on the dashboard wiring
2
From Japan
On 2016-06-24 04:27:21
We put the duct-like rubber, but its rigidity is scarce. However, even to stiff thoughtlessly, from the viewpoint to say that be along in a complex shape, there is also a possibility that became a thing difficult to use rather. From you put a fixed claw to pivotal points, but I go covered with a duct, also troublesome place for must be affixed to their own workers a double-sided tape to the fixed claws. But, look be to choose a strong adhesive tape than an accessory, it is speculation the manufacturer's side is referred to as transparent. Purakaba end also, the tightness of the fit is possibly not fully supported in the attachment of the double-sided tape. Thus devised mastering is need. So, although there is plenty of room for improvement in the ease of use of the product, because products with equivalent functionality not found in other, feel the existence value there.
This review is about item#35526671.
work
5
From Japan
On 2015-09-09 16:17:28
usually
This review is about item#35526687.
USB cable hidden in the car
2
From Japan
On 2015-05-28 14:56:13
Used to obscure the USB cable to the drive recorder. Since the adhesive strength of the double-sided tape of fixed plastic that is shipped is weak, has been hanging directly. It is a shame. Better to change the fixing method is good.
This review is about item#35526671.
In order to summarize the front of the wiring
5
From Japan
On 2014-02-03 19:05:54
Still, it is the entire evaluation issues hesitation because of the way mounting, is roughly as expected. Unity is good.
This review is about item#35526671.
Car wiring
1
From Japan
On 2012-02-13 17:52:11
Adhesive force does not become without completely useless, but it may be due to the low temperature, but I was re-covered with double-sided tape with a stronger one was useless, to try again, but I think that good if the glass surface look you.
This review is about item#35526671.

Related Products