Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless Switch Set

5.00 (6)
Frequency (MHz)
315 (AM type)
Operating Temperature Range
-20 to 60 degrees C (transmitter)
Voltage (V)
Transmitter: 6 (Button battery CR1220 x 2), Receiver:DC12
Current (A)
1 (standby electricity: 5 mA)
Specification
Transmitter: Operating distance/5m (linear perspective). Channel function/ 4 patterns Receiver: Circuits / Wrong connection protection circuit, heat protection fuse. Channel function/ 4 patterns
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 1858 35526714 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Link with fog lamp
5
From Japan
On 2015-09-07 22:17:46
Used as a fog lamp switch. It is easy to use and very convenient. Although it was a recalled product, even if I exchange it (even if I bought it, I ignored it because I was told that I do not know how much the amount will be returned.)
This review is about item#35526714.
Use it for the lighting switch of the daylight of the car.
5
From Japan
On 2014-07-16 14:53:37
I am satisfied with the use without malfunction etc.
This review is about item#35526714.
Power on with monitor wireless switch
5
From Japan
On 2014-07-15 16:35:07
I was worried that radio waves will fly in a sealed space, but I was able to communicate at a distance of 1 m by leaked radio waves. I wanted to prepare the switch mechanism in the space where I can not put in it, so it was good that I could realize it. It was saved because it was sent with short delivery time. Thank you very much.
This review is about item#35526714.
As a switch of the bike LED
5
From Japan
On 2014-02-25 13:32:43
The wiring is also easy, and the installation position fits compactly. Extension is possible because it can also up to 4 units.
This review is about item#35526714.
Used as a switch when installed in places that are easily reachable
5
From Japan
On 2013-10-10 23:24:46
I think that it can be applied in various places.
This review is about item#35526714.
Car wiring
5
From Japan
On 2012-10-03 13:58:09
Although it is for LED, we used it via relay. I started using another device and it was convenient without wiring up to the trunk room.
This review is about item#35526714.

Related Products