Buy more than* S$200* and get FREE SHIPPING

Linked Wireless Transmitter

Caution
An additional No.1858 or No.1860 receiver is required.
Frequency (MHz)
315 (AM type)
Current (mA)
4 (during standby)
Operating Temperature Range
-40 to 85 degrees C
Voltage (V)
DC12
Specification
Operating distance/5m (straight line perspective), channels functions / 4 patterns, harness length: (Red/Yellow/Black) (20AWG) 500mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1859 35526723 -
Discontinued
[x]
ADD TO CART

Related Products