Buy more than* S$200* and get FREE SHIPPING

Wireless Receiver

5.00 (1)
Caution
Additional "transmitter" No.1857, No.1858 or No.1859 is required.
Frequency (MHz)
315 (AM type)
Operating Temperature Range
-40 to 85 degrees C
Voltage (V)
DC12
Current (A)
1 (standby electricity: 5 mA)
Specification
Circuits / wrong connection protection circuit, heat protection fuse, harness length: Red/Yellow/Black (20 AWG) 500 mm, Black/Yellow (24AWG)1000mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1860 35526732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a switch of the bike LED
5
From Japan
On 2014-02-25 13:28:26
It is very convenient because wiring is also easy and expansion is easy.
This review is about item#35526732.

Related Products