Buy more than* S$200* and get FREE SHIPPING

LED Light, Slim

4.50 (4)
Consumption Electric Current (mA)
14
Rated Voltage (V)
DC12
...see all>
Product Options
ADD TO CART
Color Cord Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Cord Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blu 500 (equivalent to .2sq) 1Pack(2PC) 1 1910 35526741 4.99 SGD
In stock
White 500 (equivalent to .2sq) 1Pack(2PC) 1 1911 35526757 4.99 SGD
In stock
Blue 200 (equivalent of 0.2square) 1Pack(10PC) 1 1912 35526766 17.99 SGD
In stock
White 200 (equivalent of 0.2square) 1Pack(10PC) 1 1913 35526775 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-12-07 15:11:30
Because it is cheap, if it is good with a small amount, processing will be short, so I purchased this item.
This review is about item#35526757.
Power related indicator
3
From Japan
On 2013-11-10 20:44:38
The neck size was too long, and I had difficulty in storing in a place with height restriction. I think that it is easier to use as much as 50% shorter (depending on the storage location).
This review is about item#35526775.
Used for pilot lamp
5
From Japan
On 2013-10-10 23:20:35
Used for the pilot lamp, we will use it judgment after using it.
This review is about item#35526757.
I used it for the bike's indicator.
5
From Japan
On 2011-06-15 18:22:42
As an indicator, it was not too bright, not too dark, just right brightness.
This review is about item#35526741.

Related Products