Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Tape

3.67 (3)
Caution
This item cannot be cut.
Rated Voltage (V)
DC12
...see all
Product Options
ADD TO CART
Number of Using LED (Piece) Size (mm) Consumption Electric Current (mA) Cord Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Using LED (Piece) Size (mm) Consumption Electric Current (mA) Cord Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 5x300 80 1000 (equivalent to 0.2sq) Blu 1PC 1 1914 35526784 -
Discontinued
[x]
12 5x300 95 1000 (equivalent to 0.2sq) White 1PC 1 1915 35526793 -
Discontinued
[x]
12 5x300 80 1000 (equivalent to 0.2sq) Red 1PC 1 1916 35526802 -
Discontinued
[x]
24 5x600 150 1000 (equivalent to 0.2square) Blue 1PC 1 1917 35526811 -
Discontinued
[x]
24 5x3?600 165 1000 (equivalent to 0.2sq) White 1PC 1 1918 35526827 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used as a car rear of the brake lamp
2
From Japan
On 2014-03-22 03:46:20
I have purchased the length of the goods of 30cm, but really the length of the goods of 45cm was hope. Color, brightness are happy but length Or slightly dissatisfied, blue, to white, it is 45cm, why not in the red?
This review is about item#35526802.
As a door opening and closing linkage lamp
5
From Japan
On 2013-12-04 18:04:34
Tape body than I thought it was harder. But it might have felt so because it was the purchase of winter, maybe not a little suitable for the person to be halo a curved surface freely. (But not that you do not stick them) The brightness is undisputed. Since the room or rather too much glare alone at night getting on and off, is expected to put a dimmer switch.
Mounting of daylight
4
From Japan
On 2013-07-12 22:18:43
I color of LED lights were purchased in white, but it is more a little more white is desirable because it was blue Ppoka' than I thought.
This review is about item#35526827.

Related Products