Buy more than* S$200* and get FREE SHIPPING

Multicore Cable

5.00 (2)
Permissible Temperature (degree c)
80 (conducting maximum temperature), 70 (current calculation ambient temperature)
Material
Conductor, soft copper wire for electricity, insulating cover/ vinyl chloride
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two cores (red/ black) 1PC 1 2808 35526836 7.99 SGD
In stock
Four cores (red / black / yellow / blue) 1PC 1 2809 35526845 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the wiring of cars and motorcycles
5
From Japan
On 2017-03-02 11:01:35
Even if I looked around electric appliances and car shops in the home center, I could purchase 2 cores / coaxial cables which can not be found inside. I also think that the point that the handling is easy and the cable protection can be omitted separately while also clearly showing the appearance. I would like to sell cables of the same specification even in a monotalrow.
This review is about item#35526836.
Bicycle electrical equipment
5
From Japan
On 2012-10-25 06:45:39
Wiring of thin setting tends to be thinner in proportion to it, but this product is thick, durable and easy to use, one by one.
This review is about item#35526836.

Related Products