Buy more than* S$200* and get FREE SHIPPING

Free Type Fuse Power

4.36 (14)
Available Electric Current (A)
5
Available Power
Below DC12V60W/ Below DC24V120W
Code
AVSS2.0square (black line)/ AVSS0.5square (red line)
Accessories
Pipe fuze (5A)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mini flat fuse 1PC 1 2835 35526863 5.99 SGD
In stock
Flat fuse 1PC 1 2836 35526872 5.99 SGD
In stock
Low back fuse 1PC 1 2837 35526881 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Power supply for car supplies
4
From Japan
On 2017-12-14 20:54:24
The connector that plugs into the fuse box is loose, pulling out a bit to come off. Other than that it is particularly satisfactory, you can use conveniently.
This review is about item#35526863.
Drive recorder installation
1
From Japan
On 2017-11-24 18:15:32
It was a loser! I thought that I plugged in the fuse box and did not feel awkward. Falling while the wiring is pulling. If I insert it again and observe it, it drops with its own weight. I can not use it.
This review is about item#35526863.
Car accessories take out power supply
4
From Japan
On 2017-06-13 15:39:02
There is also a type of shape to take out directly from the fuse, but this item is better if you consider things when the fuse blows out. The retrieval code is a bit thicker, easier to handle.
This review is about item#35526863.
When power is taken from the car fuse holder
5
From Japan
On 2016-05-18 15:54:01
Because this type also moves the fuse of the car, since the main fuse can also be replaced, it is easy to use compared to conventional products because it can be replaced even if it is broken accidentally, but make the electric wire of the fuse and fuse holder a little thicker If you do, you can connect large capacity devices, so please contact us.
This review is about item#35526872.
LED mounting to car
5
From Japan
On 2016-01-15 19:30:57
I can also trust makers and it was very good so I can easily take out the power supply. I immediately purchased the second item.
This review is about item#35526863.
Take out the power for the drive recorder
5
From Japan
On 2015-05-08 20:13:24
I bought it very cheaply by using the free shipping fee and coupon ticket without having to bother go to the car shop. I am indebted with purchasing car supplies frequently. In other goods it becomes a substitute at the end of handling, and it is a bit regret that I was getting higher than before. We are looking forward to not only car accessories but also other items for challenge to product lineup and low price. I will be repeating again so thank you. (I think that there are probably many car accessories ...)
This review is about item#35526863.
To take out power supplies for car supplies.
3
From Japan
On 2015-04-26 20:15:23
It is slightly big, and the space of the fuse box disappears.
This review is about item#35526881.
ETC installation
5
From Japan
On 2015-03-30 16:59:05
Easy attachment and detachment of the fuse
This review is about item#35526881.
As a fuse holder
5
From Japan
On 2014-12-02 13:06:38
I wanted a fuse holder and bought it. It is a sense of money with two things not changing price.
This review is about item#35526872.
Power supply for LED wiring
5
From Japan
On 2014-08-20 13:31:19
You can easily take V power supply. In other words, it is good to be able to change in various amps.
This review is about item#35526863.

Related Products