Buy more than* S$200* and get FREE SHIPPING

420K Plug-Caster Swivel Caster, Nylon Wheel

5.00 (2)
Shaft Length L (mm)
38.5
Brake
None
...see all>
Product Options
ADD TO CART
Material (Wheel) Shaft Diameter T(mm) Model Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Shaft Diameter T(mm) Model Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon piece wheels - 420K Swivel - 100 60 32.0 122 83 429E-N Chrome plating 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420K-N100 08015436 17.99 SGD
Shipped after 2018-01-31
Nylon piece wheels - 420K Swivel - 40 30 20.0 56 41 429G-N Chrome plating -   1PC 1 420K-N40 08015445 4.99 SGD
Shipped after 2018-01-22
Nylon piece wheels - 420K Swivel - 75 50 29.0 91 68 429E-N Chrome plating 21   1PC 1 420K-N75 08015472 8.99 SGD
Shipped after 2018-01-22
Nylon piece wheels - 420K Swivel - 85 60 28.0 103 72 429E-N Chrome plating 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420K-N85 08015682 12.99 SGD
Shipped after 2018-01-26
Nylonpiecewheels 11 420KSwivel Swivel 65 40 24 81 58 429E-N Chrome-plated 21   1PC 1 420K-N65 08015463 7.99 SGD
Shipped after 2018-01-22
Nylon 11 420K Universal car Universal car 50 40 21.0 64 47 429G-N Chromium plating 21   1PC 1 420K-N50 08015454 5.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Castors for oil drain
5
From Japan
On 2014-08-11 13:37:43
I was happy to have met Monotaro who did not know where the casters were selling.
This review is about item#08015454.
I use it for a chair.
5
From Japan
On 2011-10-02 21:43:37
I used rubber casters before, but I felt the slide was heavy. I made slippery feeling better with nylon wheels. Because the tiles do not get dirty, it is saved.
This review is about item#08015454.

Related Products