Buy more than* S$200* and get FREE SHIPPING

Buzzer Type Residential Fire Alarm, Life Time 10year

5.00 (1)
Detecting Method
Smoke type (2 photoelectric types)
Battery Life
About 10 years
Battery
CR17335E-N-CH2-NS made by FDK, CR17335WK150 made by Hitachi Maxell
Functions
Automatic test function, automatic self recovery function, test function, alarm stop function, delay with low battery alarm function, sensitivity correction function
Volume
70 dB or more (1 m)
Rating
DC3V, 300mA
Power
Exclusive lithium battery
Outside Dimension (mm)
phi100 x 40.5
Operating Temperature Range (deg C)
0 to +40
Weight (g)
About 130 (batteries included)
Accessories
Rechargeable lithium battery, wall mounting hook, mounting screws, nails, drawstring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRG-1C-X 35527791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for bedroom
5
From Japan
On 2014-06-11 15:39:01
Pull strings seem to be for long (depending on the place of use)
This review is about item#35527791.