Buy more than* S$200* and get FREE SHIPPING

Stainless 315ER · with fixed car stopper (nylon wheel urethane vehicles)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
40
Attachment Height H (mm)
82
Wheel No.
439E-UR65
Mounting Seat A x B (mm)
70x42
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 315ER-UR65 35771547 21.15 SGD
Shipped after 2018-01-04
ADD TO CART

Related Products