Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Nylon-Wheel

5.00 (1)
Purpose
For equipment such as trolley to be used in noise regulation of office, and factory.
2014 TRUSCO Published Page
1-2074
Wheel No.
434S
Material (Body)
Resin (nylon)
...see all>
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X' x Y')(mm) Shape Mounting Hole Diameter P(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Mounting Seat A x B (mm) Mounting Method Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X' x Y')(mm) Shape Mounting Hole Diameter P(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Mounting Seat A x B (mm) Mounting Method Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x50 (100x56) Fixedcars 11 319-5937 130 120 - 177 Nothing 137x93 Direct Mount fixed 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 400PSR-FR130 35689656 41.99 SGD
Shipped after 2018-01-30
80x45 - - 315-6451 100 80 - 144 - 115x80 - 30   1PC 1 400PSR-FR100 37962671 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Delivery of goods
5
From Japan
On 2015-01-19 16:38:29
I was using an iron carrier for a resin truck, but I ordered it because I want to reduce weight to load and unload cars. Durability was uneasy because of the weight of the luggage, but the sound was also quiet and lighter than I thought. I am satisfied for now.
This review is about item#35689656.

Related Products