Buy more than* S$200* and get FREE SHIPPING

405B/Swivel Caster

5.00 (1)
Shaft Diameter T(mm)
8
Shaft Length L (mm)
38
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Accessories Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Mounting Method Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Accessories Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Mounting Method Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 No.11 socket 30 20 64 Nothing 48 409 Chrome-plated finish Wooden for insertion Sutemu Freely cars 1PC 1 405B-UR50 35689902 7.99 SGD
In stock
40 - 25 21 56 - 46 409-UR40 - - - 1pc 1 405B-UR40 37963353 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on the foot of a wooden chair
5
From Japan
On 2015-05-01 23:13:34
I drilled a hole in the leg of a wooden chair which was heavy and badly walking and attached the ball caster. Now it is very handy to be able to move the chair with a sense of stability freely. There was no need to worry about scratching the floor, which was very helpful.
This review is about item#35689902.

Related Products