Buy more than* S$200* and get FREE SHIPPING

413J Swivel Caster, W Stopper, Iron Plate Wheel, Rubber Car Radial Ball Bearings Case

5.00 (2)
Wheel No.
435S
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated finish (steel plate)
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Stopper Turning Radius (mm) Mounting Seat A x B (mm) Mounting Method 2014 TRUSCO Published Page Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Material (Wheel) Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Stopper Turning Radius (mm) Mounting Seat A x B (mm) Mounting Method 2014 TRUSCO Published Page Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Material (Wheel) Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
199 With total lock 118 120x120 Taira-zuke turning - 40 90x90(100x100) Rubber car (ball B case) 11 Swivel S 150 309-2569 220 41 1PC 1 413J-RBB150 35690006 48.55 SGD
In stock
174 With total lock 110 110x110 Direct Mount turning 1-1986 38 80x80(90x90) Rubber Car (ball B input) - - 125 309-2551 200 38 1PC 1 413J-RBB125 35689997 42.89 SGD
In stock
140 TotalLock 97 100x100 Direct Mount turning 1-1986 32 70x70(80x80) RubberCar(ballBinput) 11 SwivelS 100 309-2542 140 35 1PC 1 413J-RBB100 35689981 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for casters of dolly for accepting luggage. Purchased as replacement for damaged.
5
From Japan
On 2017-02-04 16:39:22
After replacement, we use it as a receiving trolley without problems.
This review is about item#35690006.
Stage relationship
5
From Japan
On 2016-11-19 14:31:51
Double stopper is wonderful! Low floor (for example, installation H 150 degree), medium quantity (about 200 kg) and weight (about 300 kg): very happy if there is black plating etc!
This review is about item#35689981.

Related Products