Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Stopper

Compatible Spanner
29mm
Screw Dimensions T
M20x2.5
Shaft Length L (mm)
40
Screw T
M20x2.5
Stopper
With
Wheel No.
435S
Mounting Method
Screw-in
...see all>
Product Options
ADD TO CART
Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 150 38 173 105 unichrome plating 38 Rubber (roller bearing input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 413SA-RB125 35690094 51.99 SGD
Shipped after 2018-06-04
- 150 160 41 196 117 unichrome plating 40 Rubber (roller bearing input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 413SA-RB150 35690103 58.99 SGD
Shipped after 2018-06-06
SwivelS 100 120 35 138 89 UNIQLO over rhodium plated 32 Rubber(rollerbearinginput)   1PC 1 413SA-RB100 35690085 39.99 SGD
In stock
ADD TO CART

Related Products