Buy more than* S$200* and get FREE SHIPPING

415E freely car with stopper (nylon wheel, rubber car)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Eccentricity E (mm)
32
Attachment Height H (mm)
122
Turning Radius (mm)
83
Wheel No.
425E-RN100
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 415E-RN100 35771757 19.99 SGD
In stock
ADD TO CART

Related Products