Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw-in type 420A freely car (Imono integral wheel)

...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Turning Radius (mm) Wheel No. Hexagon Opposite Side(mm) Wheel Width (mm) Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Turning Radius (mm) Wheel No. Hexagon Opposite Side(mm) Wheel Width (mm) Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 41 426G-C38 21 17 - 40 19x21 30 20 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-10C40 37969617 8.99 SGD
Shipped after 2018-05-08
68 47 426G-C50 21 21 - 50 19x21 40 21 14   1pc 1 420A-10C50 37969626 9.99 SGD
Shipped after 2018-05-07
60 41 426G-C38 14 17 - 40 12x14 30 20 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-40C40 37969836 8.99 SGD
Shipped after 2018-05-08
60 41 426G-C38 14 17 - 40 12x14 30 20 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-20C40 35691564 8.99 SGD
Shipped after 2018-05-08
68 47 426G-C50 14 21 - 50 12x14 40 21 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-20C50 35691573 9.99 SGD
Shipped after 2018-05-07
60 41 426G-C38 19 17 M12x1.25 40 19x21 30 20 14   1pc 1 420A-30C40 35691643 8.99 SGD
Shipped after 2018-05-08
68 47 426G-C50 19 21 M12x1.25 50 19x21 40 21 14   1pc 1 420A-30C50 35691652 9.99 SGD
Shipped after 2018-05-08
47 29 426G-C32 14 14 - 32 12x14 20 12 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-50C32 37970012 6.99 SGD
Shipped after 2018-05-07
60 41 426G-C38 14 17 - 40 12x14 30 20 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-50C40 37970021 8.99 SGD
Shipped after 2018-05-08
47 29 426G-C32 14 14 - 32 12x14 20 12 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-40C32 37969827 6.99 SGD
Shipped after 2018-05-07
68 47 426G-C50 14 21 - 50 12x14 40 21 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-40C50 37969845 9.99 SGD
Shipped after 2018-05-08
47 29 426G-C32 14 14 - 32 12x14 20 12 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-00C32 37970125 6.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products