Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quiet Rigid Caster

5.00 (1)
2014 TRUSCO Published Page
1-2075
Mounting Hole Diameter P(mm)
8.8
Wheel No.
434E-FR
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mounting Pitch x XY (mm) Weight (g) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mounting Pitch x XY (mm) Weight (g) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
352-8227 82x40 543 125 60 - 148 - 1PC 1 420BER-FR125 37157066 18.99 SGD
Shipped after 2018-06-20
352-8219 - - 100 50 - 122 Fixedcars 1PC 1 420BER-FR100 35771915 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For replacement of dolly currently in use
5
From Japan
On 2018-04-02 20:15:46
Literally, it can be used without any hesitation quiet anywhere such as floor, concrete etc. Since it comes with a bearing, movement is smooth and it is satisfactory. This item is recommended.
This review is about item#35771915.

Related Products