Buy more than* S$200* and get FREE SHIPPING

420J Swivel Caster, Iron Plate Wheel, Rubber Car Radial Ball Bearings Case

4.00 (1)
Stopper
Nothing
Wheel No.
435S
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated finish (steel plate)
...see all
Product Options
ADD TO CART
Shape Mounting Hole Diameter P(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Method Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Mounting Dimentsion X x Y(X' x Y')(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Mounting Hole Diameter P(mm) TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Method Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Mounting Dimentsion X x Y(X' x Y')(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 303-0091 125 200 38 174 102 110x110 Direct Mount turning 38 1-1986 Rubber Car (ball B input) 80x80(90x90) 1PC 1 420J-RBB125 35692011 39.01 SGD
Shipped after 2017-01-23
Swivel 11 303-0083 100 140 35 140 86 100x100 Taira-zuke turning 32 - Rubber car (ball B case) 70x70(80x80) 1PC 1 420J-RBB100 35692002 29.33 SGD
Shipped after 2017-01-23
Swivel 11 303-0105 150 220 41 199 118 120x120 Taira-zuke turning 40 - Rubber car (ball B case) 90x90(100x100) 1PC 1 420J-RBB150 35692027 42.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Those that tow put a car tire
4
From Japan
On 2016-04-20 10:35:21
I am satisfied with the price and feature surface In addition, you want to use if there is an opportunity
This review is about item#35692011.

Related Products