Buy more than* S$200* and get FREE SHIPPING

420K Screw Type Swivel Caster, Nylon Wheel, Urethane

4.25 (4)
Shaft Length L (mm)
38.5
...see all
Product Options
ADD TO CART
Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Mounting Method Wheel Width (mm) Wheel Diameter D (phi mm) Shaft Diameter T(mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Finishing (Metal Compatibletings) Mounting Method Wheel Width (mm) Wheel Diameter D (phi mm) Shaft Diameter T(mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 29 91 Nothing 68 439E Chrome plating finish(steel plate) Plug Sutemu 21 75 - - 1PC 1 420K-UR75 35692212 12.04 SGD
In stock
60 32 122 - - 439E Chrome plating finish(steel plate) - 27 100 - - 1PC 1 420K-UR100 37970983 21.29 SGD
Shipped after 2017-03-06
40 21 64 Nothing 47 439G Finish chrome plating (steel plate) Insertion Sutemu 21 50 11 Swivel 1PC 1 420K-UR50 35692203 7.87 SGD
In stock
30 20 55 Nothing 41 439G Finishchromeplating(steelplate) PlugSutemu 16 40 11 Swivel 1PC 1 420K-UR40 35692194 5.15 SGD
In stock
40 24 81 - - 439E Chrome plating finish(steel plate) - 21 65 - - 1PC 1 420K-UR65 37970992 11.02 SGD
Shipped after 2017-03-06
60 28 103 - - 439E Chrome plating finish(steel plate) - 27 85 - - 1PC 1 420K-UR85 37971001 19.76 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Movement rusty kitchen of the wagon of the caster was therefore exchange became worse.
5
From Japan
On 2016-11-06 18:09:22
It was also looking at a nearby hardware store, but did not have the plug-in. Monotarou was surprised kinds abundant. Although I chose a slightly smaller size compared to the original ones, because the shaft diameter of the insertion portion was the same can easily be replaced, it is comfortable to use even better.
This review is about item#35692212.
Mobile wagon
5
From Japan
On 2015-11-07 10:58:30
Hammer caster get lost. Casters do not confuse high quality. Is absolute trust there can be used with confidence. If there is a color kind of part of the urethane it should be noted that good. (Pop pink and blue, green, etc.)
This review is about item#35692194.
Of waste oil tank caster
4
From Japan
On 2015-07-24 17:38:21
It was not smooth to roll would decreased the roller from the previous. Time employees were ordered at the time of the check the catalog 10% off when there is. The waste oil tank 2 car of the roller was all exchange. Now it is comfortably use. We would like to offer in a little more inexpensive.
This review is about item#35692212.
Chair casters
3
From Japan
On 2014-04-04 16:11:33
The dimensions of the mounting portion is too long.
This review is about item#35692203.

Related Products