Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Low and Heavy, Reinforcement Nylon Wheel, 420TP

5.00 (7)
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
120
Eccentricity E (mm)
12
Attachment Height H (mm)
46.5
Stopper
Nothing
Turning Radius (mm)
30
Mounting Seat A x B (mm)
70x70
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated finish (steel plate)
Mounting Method
Taira-zuke turning
Wheel Width (mm)
21
Material (Wheel)
Reinforced nylon
Shape
Swivel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 420TP-N32 35692605 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For transporting material tools
5
From Japan
On 2016-08-03 11:20:20
It is used for transporting the mounting material and the tool to the board carriage. Although not carrying out the load bearing test, it is a satisfactory range and the price is also cheap
This review is about item#35692605.
Set under the legs of the table
5
From Japan
On 2016-07-19 13:09:02
Despite being unobtrusive in small wheel diameter accidents, despite the small wheel diameter, I am very satisfied with a very smooth movement.
This review is about item#35692605.
Used as shelf caster
5
From Japan
On 2016-03-30 19:20:33
I made a shelf of 2 × 4 in width 1600 mm × depth 750 mm × height 1600 and attached it to the bottom part. Although the total weight exceeds 200 kg, it moves easily. It is even better if a stopper is attached.
This review is about item#35692605.
Mounting on shelf
5
From Japan
On 2015-07-10 10:08:35
It was good reason that I bought heavy loads while being compact.
This review is about item#35692605.
For business
5
From Japan
On 2015-06-19 09:15:31
It was a product more than I thought
This review is about item#35692605.
I put it under the powder table.
5
From Japan
On 2015-05-04 21:43:28
It will be helpful if you lower the load capacity a bit and lower the price as well. I do not need heavy things so far so I can not. But I decided on this because it was the cheapest among the low floor casters. It was nice that it was a bit lower, but it is very easy to work with. It was good because easiness changes for a few centimeters.
This review is about item#35692605.
For moving woodworking machines
5
From Japan
On 2014-07-25 00:44:09
Since it is small and low floor, the workability of the machine does not change.
This review is about item#35692605.

Related Products