Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Low and Heavy Load, Reinforcement Nylon Wheel, 420TPR

5.00 (1)
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
120
Eccentricity E (mm)
-
Attachment Height H (mm)
46.5
Stopper
Nothing
Mounting Seat A x B (mm)
70x70
Mounting Dimensions XxY (mm)
52x52
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated finish (steel plate)
Mounting Method
Taira-zuke fixed
Wheel Width (mm)
21
Material (Wheel)
Reinforced nylon
Shape
Fixed car
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 420TPR-N32 35692614 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on our own product base
5
From Japan
On 2017-02-06 11:06:42
I am satisfied It is rugged and smooth operation, rolling sound is quiet and very good
This review is about item#35692614.

Related Products