Buy more than* S$200* and get FREE SHIPPING

Wheel, Nylon Wheels and Rubber Car, 425E-RN

Wheel Width W(mm)
27
Hole Diameter d (phi mm)
8.3
Boss Width h (mm)
30
Material (Wheel)
Nylon wheel rubber winding wheel
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Conformity Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Conformity Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 E, ER, EA, EK, EU, EX, EN, 420K, 220E   1PC 1 425E-RN100 35772143 8.99 SGD
Shipped after 2018-01-22
85 E,ER,EA,EK,EU,EX,EN,420K,220E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 425E-RN85 35772152 7.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products