Buy more than* S$200* and get FREE SHIPPING

540Hr Rigid Caster, Heck Nylon Wheel, Radial Ball Bearings Case

Allowable Load (daN)
400
Mounting Seat A x B (mm)
100x105
Mounting Dimensions XxY (mm)
78x78
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Mounting Method Dimension V(mm) Dimension K(mm) Model Turning Radius (mm) TRUSCO Part Number Shape 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Attachment Height H (mm) Stopper Wheel No. Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Mounting Method Dimension V(mm) Dimension K(mm) Model Turning Radius (mm) TRUSCO Part Number Shape 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Attachment Height H (mm) Stopper Wheel No. Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Direct Mount fixed - - 540HR fixed cars - 277-2957 - 1-2096 65 90 Nothing 540H - 1PC 1 540HR-NRB65 35693016 36.99 SGD
Shipped after 2018-05-24
- Flat fixing - - 540HR Fixed wheel - 277-2965 Fixed wheel - 75 100 Not available 542H 11 1PC 1 540HR-NRB75 35693025 39.99 SGD
In stock
ADD TO CART

Related Products