Buy more than* S$200* and get FREE SHIPPING

545H Heavy Duty Swivel Caster Low with Lock, Doule Ball Bearing

5.00 (1)
Allowable Load (daN)
400
Stopper
With
Wheel No.
542H
Mounting Seat A x B (mm)
100x100
Mounting Dimensions XxY (mm)
78x78
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
Mounting Method Mounting Hole Diameter P(mm) Shape Model 2014 TRUSCO Published Page TRUSCO Part Number Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Dimension V(mm) Dimension K(mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Method Mounting Hole Diameter P(mm) Shape Model 2014 TRUSCO Published Page TRUSCO Part Number Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Dimension V(mm) Dimension K(mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct Mount turning - - 545H Swivel S 1-2096 330-5554 65 58 90 81 16 83 1PC 1 545H-NRB65 35693043 60.99 SGD
In stock
Orinary swiveling 11 Free Car S 545H 545H free vehicle S - 330-5562 75 18 100 85 21 87 1PC 1 545H-NRB75 35693052 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as foot of platform
5
From Japan
On 2016-12-22 18:37:43
I can use it with confidence that it is securely made. I will use it next time.
This review is about item#35693052.

Related Products