Buy more than* S$200* and get FREE SHIPPING

The wheels (nylon integrated wheel) 559P-N2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ In the case of use in 550 type will be the twin wheel. (It is filled sleeve. Hole diameter 8.1)
Wheel Diameter D (phi mm)
38
Wheel Width W(mm)
21
Hole Diameter d (phi mm)
10.2
Boss Width h (mm)
24
Conformity Number
550P,550R
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 559P-N38 35772931 7.87 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products