Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

6 Set Combination Wrench Set

4.57 (7)
Purpose
For removing and tightening nuts, For removing and tightening nuts
Surface Processing
Chrome-plated
Weight (g)
350
Dimension (mm)
8, 10, 12, 13, 14, 17
Material
S53C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SNT110H 35527877 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-08-15 16:27:23
The price was cheap, but I purchased it as domestic. In normal use there is no problem at all.
This review is about item#35527877.
For car maintenance
3
From Japan
On 2017-06-24 09:17:16
It was smaller than I thought it was. It is functional enough.
This review is about item#35527877.
Care of machines
5
From Japan
On 2015-10-12 21:04:13
Considering from the price low price is a good making is a bargain
This review is about item#35527877.
Household DIY
5
From Japan
On 2015-08-05 17:22:30
There is great accuracy and strength for the price. A tool of the same size feels a bit heavy compared with famous manufacturer products such as KTC and other top-selling products, but if you only use it, it is not a big difference. It is quality enough to be said to be overspec if it is a household DIY. Holder is also solid and easy to use and it seems likely to use it for a long time.
This review is about item#35527877.
Motorcycle Maintenance
5
From Japan
On 2015-03-09 08:07:01
It is easy to use normally. I think that it is a wonderful item with excellent cost performance.
This review is about item#35527877.
Car maintenance
5
From Japan
On 2014-06-26 21:16:12
It was quite accurate. It is good for price.
This review is about item#35527877.
Car maintenance
4
From Japan
On 2014-04-17 20:29:34
Originally I thought that I would buy straight angle glasses with no angle, but it was inexpensive and I got made in Japan at a convenience store. Impression after use, although there was no problem in particular, the angle is still too attached. The tool's shortness was good in a small place.
This review is about item#35527877.

Related Products