Buy more than* S$200* and get FREE SHIPPING

Box End Wrench Set, 45 degrees, 6 pieces

5.00 (2)
Purpose
For removing and tightening nuts, For removing and tightening nuts
Surface Processing
Chrome-plated
Weight (g)
1050
Dimension (mm)
8x10, 11x13, 12x14, 14x17, 17x19, 22x24
Material
S53C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SNT621H 35527886 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tighten the bolt nut
5
From Japan
On 2016-12-25 15:13:58
I have been using it for several years. The resin band was broken, but the main body is strong. Although I remember buying with a sense of cheapness, it was a local company.
This review is about item#35527886.
Screw tightening in a narrow place
5
From Japan
On 2013-11-24 13:24:23
It is very hard to lose and it is very convenient when it's not enough
This review is about item#35527886.

Related Products