NoteBuy more than* S$200* and get FREE SHIPPING

Sticky Roller Refills

Mass (g/pack)
750
Roll Core Inner Diameter (mm)
76.5
Body Dimensions (mm)
270x240x85
Number of Rolls
50
Tape Width (mm)
187
Type
Standard
Remarks
Special perforated
Weight (g)
750
Abstract
I can also be used to flop big stretch shaft C2860
Length
Width 187mmx50m Zhou winding
Material
Tape / stripe painted adhesive coated paper
Compatible Body
C2850,C3250
TRUSCO Part Number
303-5212
Specification
Streaky coat adhesive working, special perforation, arrowed line printed, dry edge, paper core inner diameter 76.5mm
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Roll) 1 C2860 35527983 40.31 SGD
In stock

Related Products