Buy more than* S$200* and get FREE SHIPPING

Carpet Cleaning Roll Tape

Roll Core Inner Diameter (mm)
76.5
Remarks
Special perforated
Size
Width 320mm x 50 laps winding
Weight (kg)
1.3
Material
Tape / special adhesive coated paper
Compatible Body
C3280
TRUSCO Part Number
356-0619
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(3Roll) 1 C3270 35528001 64.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products