Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carpet Cleaning Roll Tape, Spare Tape

4.33 (3)
...see all>
Product Options
ADD TO CART
Mass (g/pack) Roll Core Inner Diameter (mm) Body Dimensions (mm) Remarks Weight (g) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Roll Core Inner Diameter (mm) Body Dimensions (mm) Remarks Weight (g) Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 116x220x58 Special perforated 112 Width 160mm x 25 laps winding Cushion adhesive processing PE 356-0511 1Pack(2Roll) 1 C1762 35528026 9.99 SGD
In stock
168 38 - - - - - 441-7496 1pack(2roll) 1 C1780 89629626 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning the workbench
5
From Japan
On 2018-01-08 11:30:23
Cleaning after work is placed at each workplace, but in a general paper cleaner there will be garbage in uneven places, but since this cleaner is cushioning material, remove the dirt in the uneven part I am handy because it gives me.
This review is about item#35528026.
House cleaning
3
From Japan
On 2017-05-17 14:53:55
Because it has weak adhesive strength, it will not be absorbed immediately if it is not changed frequently. However, because it is expensive in terms of cost, I want you to make it cheap.
This review is about item#89629626.
Flooring
5
From Japan
On 2015-11-03 14:56:21
I do not get very solid, can I really take it? The feeling I used was good
This review is about item#35528026.

Related Products