Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Blue Digital Level With Magnet

5.00 (2)
Caution
Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan.
Batteries
9V 6P type battery
...see all
Product Options
ADD TO CART
Specification Dimension (mm) Precision of Bubble Tube Vial Sensitivity Bubble Tube Allowable Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimension (mm) Precision of Bubble Tube Vial Sensitivity Bubble Tube Allowable Temperature (degreeC) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hold function, 0 set function featured. - +/- 0.0573 degree within 1mm / m = +/- 0.35mm / m = 0.0201 degree Only the horizontal 0 to 50 1PC 1 76344 35528324 179.90 SGD
In stock
Hold function; zero set function 450 (with magnet) Within +/-1 mm/m= +/-0.0573 degrees 0.35 mm/m=0.0201 degrees Horizontal and vertical 45degree 0 - 50 1PC 1 76349 35528333 199.90 SGD
In stock
Hold function; zero set function 600 (with magnet) Within +/-1 mm/m= +/-0.0573 degrees 0.35 mm/m=0.0201 degrees Horizontal and vertical 45degree 0 - 50 1PC 1 76327 35529155 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Floor level measurement in the dwelling unit
5
From Japan
On 2016-06-18 14:36:38
It easy to see, easy to operate, you do not have to say that light.
This review is about item#35529155.
Water supply and drainage construction and equipment installation
5
From Japan
On 2014-07-30 18:45:46
Normal level, because they are designed to be viewed from the basic top, when the ceiling pipes, there are times when the gradient level is difficult to visually. Commodity purchase this time, since the digital display window next to, is a convenient easy to gradient confirmation. Also, the ability to inform the sound in the horizontal time is also very convenient. Depending on how to use, I think that it is products that very useful.
This review is about item#35528333.

Related Products