Buy more than* S$200* and get FREE SHIPPING

Digital Angle Meter, With Magnet

5.00 (2)
Auto Power-off
About 5 minitues
Battery life (hours)
Continuous use: About 40 (When using alkaline batteries)
Allowable Temperature (degreeC)
0 - 40
Pricision
+/- 0.2 degree (+/- 3.5 mm / m)
Main Part Dimension (mm)
55x55x30
Minimum
(Angle) 0.1 degree, (Slope) 0.1%
Power
9V dry battery x 1 Since the battery included is for monitors, it may have a short lifespan.)
Weight (g)
195 (battery included)
Measuring Range
90degree x 4 direction (360 degree)
Material
(Body) zinc alloys, (Panel) polycarbonate, (Magnet) neodymium magnets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 76447 35528403 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I will use it for the current work of the site.
5
From Japan
On 2014-09-12 13:35:31
I use it for checking when I am adjusting the gradient, I think that it is easy and good.
This review is about item#35528403.
Inclination measurement during milling
5
From Japan
On 2012-10-30 21:05:11
Since the workpiece can be measured directly, the work efficiency has increased.
This review is about item#35528403.

Related Products