Buy more than* S$200* and get FREE SHIPPING

200G Mini Digital Scale

2.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attached battery is for monitor. May have only short lifespan., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Attached battery is for monitor. May have only short lifespan.
Purpose
For mail weight measurement. For counting quantity., For mail weight measurement. For counting quantity.
Auto Power-off
About 1 minute
Linearity
+/-0.2g
Range Measurement
0.2 - 200g
Operating Temperature (deg C)
10-30 (85% or less of humidity)
Functions
Quanity calculation function, packaging function, outer power off function, backlight function
Scale Interval (g)
0.1 (the minimum display)
Reproducibility
0.2g
Display
LCD display with a character display of 13mm
Weighing (g)
200 (maximum measurement)
Power
AAA alkaline batteries x 2
Weight (g)
110 (including batteries)
Dimension (mm)
116x64x17
Material
(weighing plate) Stainless steel
Specification
Not for business use
Accessories
Calibration for 100g bronze, case, battery monitor
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70163 35528297 49.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Weighing at prototype
2
From Japan
On 2016-01-19 14:05:30
When opening the package, the metal part had cloudiness which seems to be a fingerprint, the lid was scratched and received an image like a used article. Although it seemed that the function did not seem to have any problem when inserting batteries, it seems that there are one of the four rubber feet without instability and it is unstable because it is not assembled properly and furthermore there is a gap to be aware of arrived. I judged it to be a defective product with hindrance to use and asked for an exchange, but I am very sorry because it is a product of a maker who also patronizes a caliper. The replacement items that arrived are neat and can be used without problems. However, the time for auto-off is short and it is a bit difficult to use. I think that it is good if there is a setting to turn off auto off.
This review is about item#35528297.
Measure small articles
4
From Japan
On 2013-11-25 19:28:18
It seems that it is small and portable, so I bought it. The price is easy to use and the measurement is accurate. I would like 500 g with the same size if possible.
This review is about item#35528297.
work
2
From Japan
On 2013-03-31 13:34:31
As weighing in the middle of weighing, we automatically reset and weighing will reset, so it will be pretty nervous. Power saving is good, but if you have time setting for auto off, I'd like to purchase it in the future.
This review is about item#35528297.

Related Products