Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rebar Marker, Colored

4.50 (4)
...see all>
Product Options
ADD TO CART
Compatible Size (phi mm) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (phi mm) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1pack 1 78552 62070645 9.99 SGD
Shipped after 2018-06-26
About 13-30 Red About 50 Silicon rubber 1Bag(10PC) 1 78529 35528351 4.99 SGD
In stock
About 13-30 Yellow About 50 Silicon rubber 1Bag(10PC) 1 78531 35528367 4.99 SGD
In stock
About 13-30 White About 50 Silicon rubber 1Bag(10PC) 1 78532 35528376 4.99 SGD
In stock
About 13-30 Green About 50 Silicon rubber 1Bag(10PC) 1 78533 35528385 4.99 SGD
In stock
About 13-30 Blue About 50 Silicon rubber 1Bag(10PC) 1 78534 35528394 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Rearrangement photo
5
From Japan
On 2018-01-25 20:31:34
It is good to see well. I cut it in half and use it.
This review is about item#35528351.
It is used for barriers photography of rebar.
5
From Japan
On 2017-02-23 15:43:53
When rebar reinforcing bar examination, attachment to the reinforcing bar is easy to remove and the commodity is satisfactory. It would be best if possible with a magnet. Because often dropping well. It is easy to recover.
This review is about item#35528376.
For construction photography
5
From Japan
On 2016-06-21 15:27:46
It is soft and easy to use.
This review is about item#35528394.
Rebar reinforcement photo
3
From Japan
On 2013-10-11 10:31:53
I used rubber hose cut before, but since I have limited color, I bought this one. It also comes in handy and is useful.
This review is about item#35528351.

Related Products