Buy more than* S$200* and get FREE SHIPPING

Full Turn Lock Ratchet

1.00 (1)
Forwarding Angle (Degree)
2.5
Dimension D2 (mm)
26.4
Dimension D1 (mm)
29.6
Plug-in Angle (mm [inch])
6.35[1/4]
Weight (g)
173
Overall Length (mm)
159
Number of Gears
144 (72 moutnains x2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PFR-02 35528141 83.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2017-01-02 15:09:17
If oil is attached at the time of switching rotation, the catch on the finger is weak and it is very hard to use, if you push it poorly it will come off the coma. It is regrettable though there is a very good place to use even if we adjust the angle adjustment and T type handle. It is a very satisfactory handle if you work without oil.

Related Products