Buy more than* S$200* and get FREE SHIPPING

Full Turn Lock Ratchet

4.00 (2)
Forwarding Angle (Degree)
2.5
Dimension D2 (mm)
31.6
Dimension D1 (mm)
33.4
Plug-in Angle (mm [inch])
9.5[3/8]
Weight (g)
260
Overall Length (mm)
199
Number of Gears
144 (72 moutnains x2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PFR-03 35528157 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2015-11-05 18:40:29
Although it is hard to turn if the glove is left and right, the other is comfortable to use.
This review is about item#35528157.
Car Repair
5
From Japan
On 2013-05-14 21:39:30
Ratchet is fine and user-friendly.
This review is about item#35528157.

Related Products