Buy more than* S$200* and get FREE SHIPPING

Twister Ratchet Handle

4.09 (11)
Gear Teeth Number
60
Type
Twister type
Material
(Main body) Cr-V (Square drive) cr-mo (Grip) PP (black part), TPR (red part)
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 25x25x180 1PC 1 TRH-20 35528193 47.99 SGD
In stock
9.5 35x30x240 1PC 1 TRH-30 35528202 50.99 SGD
In stock
12.7 40x35x290 1PC 1 TRH-40 35528211 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Tightening of screws and bolts in a narrow place
1
From Japan
On 2018-03-27 17:17:20
When the item arrived, I tried using it for tightening the small screw. I just tried to tighten the 4 mm screw, but the gear does not rotate just because it is frustrating. Although it turns in the free state, it gets idled only by applying a slight torque. I am sorry, but if I do not seem to care for anything, I can not but abandon it.
This review is about item#35528193.
Just remove the float chamber with the carburetor attached to the car body
5
From Japan
On 2017-09-20 15:41:24
I wanted this kind of thing. I thought that I do not need the force, but the twist at hand and the rotation of the head are half of the gear ratio so if this size is sufficient this torque will be applied
This review is about item#35528193.
Car Maintenance etc.
4
From Japan
On 2016-05-23 15:22:14
I was looking for something around which the axis turns when turning the grip, but I bought it because it is cheap in the monotalou. It is hard to pull out the socket, but there will be no problem. From the convenience it would be unavoidable to be higher than the usual ratchet type. I wanted Stanley's ...
This review is about item#35528202.
Bolt tightening at the bottom of chassis of electric cart
3
From Japan
On 2016-03-27 16:12:41
I am satisfied with the function but I think that it should be a little more light. Also it is difficult to detach the socket.
This review is about item#35528202.
For car maintenance
5
From Japan
On 2016-02-26 17:03:44
Ratchet is fine, feeling of use is GOOD! When turning the handle (twist?), The mechanism that the shaft can turn is convenient!
This review is about item#35528202.
Parts change in the engine room
5
From Japan
On 2016-02-01 00:42:11
I thought that it would be a good idea to be able to make ratchet operations in a narrow place so comfortably. However, because the direction of rotation can not be changed during operation, it seems that it becomes impossible to remove every ratchet when the ratchet upper part is occupied, so it was necessary to refrain from use depending on the place.
This review is about item#35528202.
Car maintenance
4
From Japan
On 2016-01-26 16:59:14
Twist grip is very convenient when you get used, it is not very suitable for the main part.
This review is about item#35528202.
For car maintenance
4
From Japan
On 2015-08-01 16:22:26
Even if you rotate the grip to either direction it is very useful for working in a narrow area, but if the head is a little smaller ... even if it does not enter because of a big head (Well mechanically unavoidable part However). Also, the product itself is heavy. I feel extra because it is a tool for everyday use
This review is about item#35528202.
For the automobile maintenance industry, to the work which can not reach.
5
From Japan
On 2014-09-09 05:54:20
Convenient for work such as bolts in a narrow place in the engine room. Even when turning the handle in either direction, the socket will turn only in a certain direction and will work faster. It's pretty good. I just wish the length of the handle a little longer.
This review is about item#35528202.
Bolt tightening work in a narrow place
4
From Japan
On 2013-09-18 11:20:57
Since the socket can be turned by the rotation of the grip, it can be used even if there is no space to swing the ratchet! Even if you turn the grip rotation to the left or right, it turns in a certain direction, so it is convenient to turn it fast!
This review is about item#35528193.

Related Products