Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laser Range Finder Dist D3A

5.00 (1)
Measurement Pricision (mm)
+/-1.0
External Form Dimensions (Height x Width x Thickness)(mm)
127x49x27.3
Storage Temperature Range (degree c)
-25 - 70
Dust-proof Water-proof
Protection grade IP54 (protection against dust and dirt)
Warranty Period
To buy purchase a 2 or 3 year warranty, please register at (www.disto.com) (a receipt will be needed). Registration can only be done within 8 weeks of initial purchase/registration
Measuring Range (m)
0.05 - 100
Display
Lighting
Measuring Unit
m/ at least up to 1 decimal point
Functions
Continuous measurement of the minimum / maximum value / + /-calculator, area / volume measurements, Pythagoras function (3 types), inclination measurements (+/- 45 degrees) and indirect measurement (3 types), call number / 20 timer memory function, multi-
Power
AAA -- alkaline dry cell x2
Operating Temperature Range (deg C)
-10 - 50
Weight (g)
149 (battery included)
Specification
Tripod screw holes
Accessories
a target plate, an exclusive storage case, an exclusive strap, and AAA -- two type alkaline dry cells
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DISTO-D3A 35526976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Survey, dimension measurement (used for various measurements)
5
From Japan
On 2013-06-03 22:14:45
It is excellent for dimension measurement. I think that it would be nice if the instructions are Japanese.
This review is about item#35526976.

Related Products