NoteBuy more than* S$200* and get FREE SHIPPING

12V Tachometer Small

4.50 (2)
Caution
Stay attached is a general-purpose products. There is moisture ventilation on back side to remove moisture caused in operation. Not completely waterproof. This product requires a DC power supply of 12V battery to operate. Not available for battery-less vehicles battery less kit equipped vehicle. Connect to MONKEY without cord process. With SPECIL PARTS battery kit made by TAKEGAWA, you can mount this product on battery less vehicle AIPE, X50/100 MOTARD.
Compatible Vehicle Model
Also turned into a 12V electrical in ( 6V car [HONDA] 12V Monkey / Cub-type engine vehicles, signal point of ignition can not be read. Monkey R, Monkey BAJA is a battery-less car. Corresponding to your power car engine system.) Ape Please note ( It is battery-less car. SPECIAL PARTS Takekawa, Inc. Battery Kit (09-00-0022 separately).) Dream, please buy 50 Today Spacey 100 NSR50/80 the NS-1 NS50F live Dio-based engine super car Dio-based engine vehicle Innova 125 (Thai Honda) Zoomer system engine vehicles (cab car) Sukupi xR250 Motard ( Small DN tachometer Ape 50 (injection car) Super Cub / Little Cub (injection (Injection car) car) Today it.) can not be used [YAMAHA] priori typeII Super JOG ZR remote control JOG Grand axis TT250R TW200 Theroux Majesty 125 (carburetor) [SUZUKI] ZZ (Let's system) glass tracker address address V125 V100 GS50 [KAWASAKI] D-Tracker ( It is electric speedometer car.) Contents of KSR110 This table KLx250 KSR-II of the tachometer for only the signal read.
Mounting Pitch (mm)
37
Screw Dimension (mm)
M4x18
Dimensions (phi mm)
(Body) 48
Maximum Rotation Speed (min-1[r. p.m])
(Display) 15000
Material (Body)
Stainless
Specification
REV indicator, designated rotating light, supportive rotating light(Light on when rotaion amount goes -50rpm), engine amount ajustable, maximum rotation time record.
Accessories
Rubber-mounted general purpose stay
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 05-05-0019 35563631 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Purchased as an additional meter there was no tachometer in MT moped
4
From Japan
On 2014-02-01 16:00:43
You can also firmly and use with confidence to make manufacturer goods. It was good Some white meter. Price was purchased at 10% off, but now unfortunately mood to understand that it is possible to buy a little more cheaply in other web site after the purchase.
This review is about item#35563631.
Attached to for the setting of the carburetor and the drive system
5
From Japan
On 2011-03-14 06:41:39
It was mounted on their own to read the instructions on a mini bike racer equipped with the address V100 engine in super leakage. Detection of the rotation speed was all right in a way that Sowaseru about 2 centimeters to plug code. Setting displays the exact 4, HI mode.
This review is about item#35563631.

Related Products