Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Pressure Gauge

3.88 (17)
Caution
Proper tire pressure is vary depending to the model. Adjust tire pressure according to the specifications of the car to be used.
Purpose
Air pressure measurement and adjustment of the tire
Minimum Scale (MPa)
0.02
Compatible Fluid
Air
Spanner Diameter(mm)
14
Maximum Working Pressure (MPa [kgf/cm2])
1.5[15]
Pricision
(under 0.3-0.6 MPa): +/- 0.02 MPa, (under 0.6-0.9 MPa): +/- 0.03 MPa
Weight (g)
320
Specification
Clip chuck Air connecting port with one-touch coupler plug With residual air venting button
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-325 35528717 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 0
1 star 3
Review Rating: 3.88
17 Customer Reviews
The reviews are automatic translation.
Had been used was exchanged so outdated.
5
From Japan
On 2017-03-29 18:01:59
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#35528717.
The inflator of the tire
3
From Japan
On 2015-11-03 17:44:05
Break soon
This review is about item#35528717.
Air pressure adjustment of the passenger car
1
From Japan
On 2014-07-12 12:10:57
The material of the hose part is poor, air leakage in less one year, including leakage from other places also closed then from the next to the next, now abandoned forced situation.
This review is about item#35528717.
The air filling of when the return air pressure measurement and the bead of before dropping bead
5
From Japan
On 2014-07-03 13:57:29
Usage is very easy! And use anyone, I am satisfied also on price.
This review is about item#35528717.
At the time of the tire replacement
5
From Japan
On 2014-05-06 03:17:49
Cheap is good
This review is about item#35528717.
Use in cars and agricultural machinery
1
From Japan
On 2014-04-24 10:15:47
In about half a year to buy, but not much use, the spring of the insertion port of the valve is now pleasure not to use out.
This review is about item#35528717.
Tire replacement, air check work
5
From Japan
On 2013-02-23 16:53:13
It is a good commodity. No different to the ones that had been sold at 4,000 yen at a nearby hardware store.
This review is about item#35528717.
Into the air of private cars
4
From Japan
On 2013-01-09 23:44:47
Moped but is usable without any problem in the private car is difficult a little plugged by things
This review is about item#35528717.
Car, to the development of bike
4
From Japan
On 2012-10-25 09:42:51
I like a low price. It is how much is durability after.
Air pressure measurement of track
1
From Japan
On 2012-10-18 12:38:10
Mounting opening is not fit, inconvenience can not be replaced
This review is about item#35528717.

Related Products