Buy more than* S$200* and get FREE SHIPPING

Air Pressure Gauge

4.00 (5)
Hose Length (mm)
300
Measurement Error
+/- 0.02Mpa (0.3 - 0.6Mpa) +/- 0.03Mpa (0.6 - 0.9Mpa) +/- 0.04Mpa (0.9Mpa or more)
Measuring Range (MPa)
0 to 1.5
Specification
Air chuck Air chuck adapter for bike(Woods valve)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-325II 35528726 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Air management of the bike
4
From Japan
On 2016-03-25 18:50:05
Bike, seen good air supply when the pressure of the bike!
This review is about item#35528726.
For company car
4
From Japan
On 2014-12-10 13:26:21
When the scale of the gauge is easy to see GOOD (Dada himself only as presbyopia?) After the durability
This review is about item#35528726.
Personally tire inflator
4
From Japan
On 2013-05-13 19:07:25
I think that dial is easy to see a little more large I think that there is no way to price basis. Bicycle, because it was with adapters that can be used to into the air, such as a unicycle, we decided to this product. Into the air, such as a bicycle air pressure because of the low pressure, because the needle does not move, attention to the air pocket too. You may not need to use all the way compressor or say?
This review is about item#35528726.
Tires for conventional cars and light tiger
3
From Japan
On 2013-01-10 13:20:29
Compared to those that are installed in the hangout of the petrol station, it is not inferior. Cheap because it is not how, but I'm glad a little hose and long (50cm position). Since the only use regular car tire, a gauge of 1.5MPa thought it was ugly. It is good if there is 0.6MPa type variations.
This review is about item#35528726.
Maintenance of company car
5
From Japan
On 2012-07-22 08:24:44
Usage, failure is no such a problem.
This review is about item#35528726.

Related Products